Reusable Solutions File Bands, Size 117B, Assorted Colors, 50PK

  • Mfr # 07807

  • Zoro # G223332022


product price:  $7.99
/pk 50, $0.16/ea

Key Features

Size
117B
Length
7 in
Material
Synthetic Rubber
Band Box Size
4 oz
Elongation
720%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07807
Zoro #
G223332022
UPC #
71815078072
Country of Origin
United States

Dimensions

Size
117B
Length
7 in
Band Box Size
4 oz

Details

Material
Synthetic Rubber
Item
Rubber Band
Elongation
720%
Color
Multi-Color
Number of Bands
50

Description

These colorful elastics are an organizational tool with a wide variety of uses. They are a durable, reusable and color-coded way to organize your business, home office, kitchen, school or craft room. Alliance Rubber Company's Reusable Solutions File Bands are made with non-latex rubber, making them an ideal choice for use in latex-free homes or businesses. Easy to stretch and secure, these bands help to reduce symptoms related to carpal tunnel syndrome from repetitive strain.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.