Rubber Bands, Size#16

  • Mfr # 24165

  • Zoro # G5108811


product price:  $9.19
/ea

Key Features

Material
Latex Rubber
Color
Crepe
Length
2.5"
Width
0.06"
Size
16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24165
Zoro #
G5108811
UPC #
071815241650
Country of Origin
United States

Dimensions

Length
2.5"
Width
0.06"
Size
16
Band Box Size
1 lb

Details

Item
Rubber Bands,Size#16
Material
Latex Rubber
Color
Crepe
Features
Durable, Elastic
Product Type
Rubber Bands,Size#16
Weight
1 lbs
Band Gauge
0.03"
Band Breaking Strength
6 lbs
Max Band Elongation
7.5
Max Band Elasticity
2,375 psi
Number of Bands
2300

Description

Rubber Bands,Size#16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.