Rubber Bands, Size#32

  • Mfr # 24325

  • Zoro # G5108778


product price:  $7.69
/ea

Key Features

Material
Latex Rubber
Color
Crepe
Length
3"
Width
0.13"
Size
32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24325
Zoro #
G5108778
UPC #
071815243258
Country of Origin
United States

Dimensions

Length
3"
Width
0.13"
Size
32
Band Box Size
1 lb

Details

Item
Rubber Bands,Size#32
Material
Latex Rubber
Color
Crepe
Features
Durable, Elastic
Weight
1.121 lbs
Standards
Federal Specification AA-131-B
Number of Bands
950
Elasticity
2,375 psi
Gauge
0.03 in
Elongation
750%
Breaking Strength
12 lb

Description

Rubber Bands,Size#32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.