Alliance Rubber
Rubber Bands, Size#64
Mfr # 20645
Zoro # G5108866
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 64
- Material Latex Rubber
- Color Crepe
- Length 3.5"
- Width 0.25"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC BACKPACK, BLACK, BLANK (D2012-BLK)
- CARL MFG Replacement Kit, 3 Punch Heads/6 Drill Disks, 9/32", 9/ST, SR 12PK (CUI60004)
- ACME UNITED Scissors, Nonstick, Strght, 8" (14849)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- ALLIANCE RUBBER Rubberbands, Canbandz, 12X1/4, PK50 (07825)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- ALLIANCE RUBBER Rubberbands, Advntg, 84, 1Lb (26845)
- ALLIANCE RUBBER Rubber Bands, Size#32 (20325)
- ALLIANCE RUBBER Rubberbands, Size105, Nttn, PK70 (25055)
- ALLIANCE RUBBER Rubber Bands, Size#19 (24195)
- Alliance Rubber Rubber Bands