Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alliance Wide Format Professional Coated Bond, 2in Core, 24 lb Bond Weight, 24in x 150 ft, Matte White 2201

Wide Format Professional Coated Bond, 2in Core, 24 lb Bond Weight, 24in x 150 ft, Matte White (Discontinued)

  • Mfr # 2201
  • Zoro # G315510079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201
Zoro #
G315510079
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
24 x 150 ft

Details

Brightness
92
Includes
2 Core Adapter
Item
Wide Format Drafting Rolls
Finish
Matte
Color
White

Description

High-resolution coating for precise line drawings and sharp, spot color printouts. Produces crisp, vivid images without smearing or smudging. Lint-free and protectively sealed for long-term storage. Meets or exceeds OEM specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.