Shop ALLIED
See all product information
Create Account
2-Gang Adjustable Depth Electrical Wall Box, 48PK
- Mfr # 2302-Z4K
- Zoro # G123397053
product price:Â
$
80.89
/pk of 48, $1.69/ea
Key Features
Box Type
Gangable, New Work, Wall Mount
Mounting
Stud Mount Z Hanger Bracket with 1/2 Offset
Standards
UL, ANSI/UL 514C
Height
3-3/4 in
Number of Gangs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2302-Z4K
- Zoro #
- G123397053
- UPC #
- 8533913083
- Country of Origin
- United States
Dimensions
- Height
- 3-3/4 in
- Overall Width
- 4 in
- Overall Depth
- 3-7/16 in
Details
- Box Type
- Gangable, New Work, Wall Mount
- Mounting
- Stud Mount Z Hanger Bracket with 1/2 Offset
- Standards
- UL, ANSI/UL 514C
- Number of Gangs
- 2
- Material
- Fiberglass Reinforced Polyester
- Capacity
- 37 Cubic
Description
4 in x 3-7/16 in x 3-3/4 in, 37 Cu Inch, Off White, Fiberglass Reinforced Polyester, Stud Z Hanger Bracket/Wall Mount, 2-Gang, Switch/Receptacle, New Work, Electrical Box for Non-Metallic Sheathed Cable (48 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.