1-Gang Horizontal Adjustable Depth Electrical switch and outlet Box New work, 60PK
- Mfr # EPB-1G21C-ADJ
- Zoro # G324174019
product price:Â
$
122.99
/pk of 60, $2.05/ea
Free Shipping & Returns
Key Features
Length
2.37 in
Color
Gray
Box Shape
Rectangle
Overall Width
3.8 in
Overall Depth
3.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPB-1G21C-ADJ
- Zoro #
- G324174019
- UPC #
- 845940016267
- Country of Origin
- China
- Color
- Gray
- Box Shape
- Rectangle
- Material
- Plastic
- Item
- Electrical Boxes
Dimensions
- Length
- 2.37 in
- Overall Width
- 3.8 in
- Overall Depth
- 3.17 in
Description
21 cu in single gang horizontal Deep Switch/Outlet Box. New Work, adjustable depth stud bracket (horizontal orientation).For use with non-metallic sheathed cable.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.