Electrical Box, 3.5 cu in, Outlet Box Type, Fiberglass Reinforced Polyester

  • Mfr # 9304-G

  • Zoro # G010668600


product price:  $9.85
/ea

Key Features

Capacity
3.5 cu in
Box Type
Outlet
Material
Fiberglass Reinforced Polyester
Color
Off-White
Width
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9304-G
Zoro #
G010668600
UPC #
85339986843
Country of Origin
China

Dimensions

Width
3-3/8 in
Height
3-3/8 in
Depth
5/8 in

Details

Item
Electrical Box
Capacity
3.5 cu in
Box Type
Outlet
Material
Fiberglass Reinforced Polyester
Color
Off-White
Opening Shape
Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.