Allied Moulded Products
Electrical Box, Wall Box, 2 Gangs, Polycarbonate
Mfr # SB=2
Zoro # G006884144
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Number of Gangs 2
- Material Polycarbonate
- Width 4 In
- Depth 3-9/16 In
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 80A, 500V AC, Non-Indicating (A50QS80-4)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gangs, Aluminum (5331-0)
- BELL OUTDOOR Round Weatherproof Box, Outlets, Gray, 4.250 in W, 4.38 in H (PRB57550GY)
- ALLEN TEL Electrical Box, 1 Gangs, Plastic (AT33S-09)
- STEEL CITY Electrical Box, 1 Gangs, Steel (SBEX)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC, 1 Gangs, PVC (5133544)
- APPLETON ELECTRIC Electrical Mounting Box, Gang Box, 1 Gangs, Malleable Iron (EDSC271)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gangs, Brass, Round (FB2529)
- Allied Moulded Products Electrical Boxes