This item is Discontinued.

Allied Telesis 24-Port 10/100Tx Unmanaged Switch w/ AT-FS710/24-10

24-Port 10/100Tx Unmanaged Switch w/ (Discontinued)

  • Mfr # AT-FS710/24-10
  • Zoro # G9529819
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-FS710/24-10
Zoro #
G9529819
UPC #
767035211909
Country of Origin
Unknown

Details

Item
Ethernet Switch
Mounting
Desktop
Network Technology
10/100Base-TX
Power Source
Power Supply
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Stack Port
No
Ethernet Technology
Fast Ethernet
Manageable
No
Redundant Power Supply Supported
No
Port/Expansion Slot Details
(24) Fast Ethernet Network
Total Number of Network Ports
24
Power Consumption
5.30 W
Uplink Port
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.