This item is Discontinued.

Allied Telesis 5-Port 10/100Tx Unmanaged Switch w/ AT-FS710/5E-60

5-Port 10/100Tx Unmanaged Switch w/ (Discontinued)

  • Mfr # AT-FS710/5E-60
  • Zoro # G9532628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-FS710/5E-60
Zoro #
G9532628
UPC #
767035211756
Country of Origin
Unknown

Details

Item
Ethernet Switch
Description/Special Features
Environmentally Friendly
Number of Ports
5
Includes
PSU.
Mounting
Desktop, Wall
Media Type Supported
Twisted Pair
Power Source
Power Supply
Network Technology
10/100Base-TX
Frequency
50/60 Hz
Series
FS710
Ethernet Technology
Fast Ethernet
Network (RJ-45)
Yes
Port/Expansion Slot Details
(5) Fast Ethernet Network
Power Consumption
1.70 W
Networking Standards
IEEE 802.3, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x
Manageable
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.