This item is Discontinued.

No Product Image Available

DINRAIL BRACKETS FOR, MEDIA CONVERTER CHASSIS, 10/PK, PK 10 (Discontinued)

  • Mfr # AT-DINRAIL1-010
  • Zoro # G1204437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-DINRAIL1-010
Zoro #
G1204437
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.8"
Depth
5.7"
Height
3"

Details

Product Type
Mounting Bracket
Compatibility
Allied Telesis Media and Media/Rate Converters: AT-MC101XL, AT-MC102XL, AT-MC103XL, AT-MC103LH, AT-MC104XL, AT-MC104LH, AT-MC115XL, AT-MC116XL, AT-MC13, AT-MC1004, AT-MC1008/GB, AT-MC1008/SP, AT-MC605, AT-FS201, AT-FS202, AT-FS232, AT-FS232/1, AT-FS232/2, AT-FS237S13/1, AT-FS238A/1, AT-FS238B/1, AT-FS238A/2, AT-FS238A/2, AT-GS2002/SP, AT-PC232/POE, AT-PC2002POE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.