Shop ALLIED TELESIS
See all product information
Create Account
Fast Ethernet Fiber Network Interface Card with PCI-Express
- Mfr # AT-2711FX/LC-901
- Zoro # G0436470
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Host Interface
PCI Express x1
Card Height
Low-profile, Full-height
Height
4.8 in
Number of Ports
1
Form Factor
Plug-in Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT-2711FX/LC-901
- Zoro #
- G0436470
- UPC #
- 767035196534
- Country of Origin
- Unknown
- Item
- Fast Ethernet Card
- Host Interface
- PCI Express x1
- Number of Ports
- 1
- Form Factor
- Plug-in Card
- Network Standard
- 100Base-FX
- Includes
- Fast Ethernet Fiber Network Interface Card with PCI-ExpressStandard BracketLow-Profile Bracket
- Environmentally Friendly
- Yes
Dimensions
- Card Height
- Low-profile, Full-height
- Height
- 4.8 in
- Width
- 2.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.