Shop ALLIED TELESIS
See all product information
Create Account
PCI-EXPRESS 10 GIGABIT NETWORK ADAPTER - GIGABIT ETHERNET - PLUG-
- Mfr # AT-DNC10SP-901
- Zoro # G722915535
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Height
2.7 in
Depth
0.5 in
Width
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT-DNC10SP-901
- Zoro #
- G722915535
- UPC #
- 767035221403
- Country of Origin
- Singapore
- Number of Ports
- 1
Dimensions
- Height
- 2.7 in
- Depth
- 0.5 in
- Width
- 3.6 in
Description
PCI-EXPRESS 10 GIGABIT NETWORK ADAPTER AT-DNC10SP-901 - GIGABIT ETHERNET - PLUG-
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.