This item is Discontinued.

Allied Telesis Taa, Gig Pci-Express Fiber Adapter Card; Wol, Sfp Connector; AT-2914SP-901

Taa, Gig Pci-Express Fiber Adapter Card; Wol, Sfp Connector; (Discontinued)

  • Mfr # AT-2914SP-901
  • Zoro # G9373737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-2914SP-901
Zoro #
G9373737
UPC #
767035210384
Country of Origin
Unknown

Details

Item
Gigabit Ethernet Card
Standards
TAA Compliant
Mounting
Plug-in Card
Number of Ports
1
Includes
Standard Bracket.
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Network Technology
1000Base-X
Expansion Slot Type
SFP (mini-GBIC)
Series
2914
Host Interface
PCI Express x1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.