Zoro Homepage

#0-80 Socket Head Cap Screw, Plain Titanium, 3/16 in Length

  • Mfr # 0040572

  • Zoro # G405391359


product price: $2.35
/ea
Sold in multiples of 25 for $58.75

Key Features

Hex Drive
Thread Size
#0-80
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0040572
Zoro #
G405391359
UPC #
051907326823
Country of Origin
China

Dimensions

Thread Size
#0-80
Screw Length
3/16 in

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Tolerance
+0/-0.005 in
Thread Style
Fully Threaded

Description

As defined in the Allied Titanium glossary, a cap screw is described as "A PARTIALLY threaded screw without a hex head or self tapping thread" while a machine screw is defined as "A FULLY threaded screw without a hex head or self tapping thread". A cap sc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.