1/2 inch Hose to 1/4 inch NPT Male Pipe Adapter, Grade 2 (CP)

  • Mfr # 0008480

  • Zoro # G805391577


product price:  $29.89
/ea
Sold in multiples of 2 for $59.78

Key Features

Tube Size
1/2
Length
1/4
Head Type
Hex Head
System of Measurement
Inches
Tolerance
+0/-0.005 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0008480
Zoro #
G805391577
UPC #
708498453208
Country of Origin
United States

Dimensions

Tube Size
1/2
Length
1/4

Details

Item
Hose to Male Pipe Adapter
Head Type
Hex Head
System of Measurement
Inches
Tolerance
+0/-0.005 inch

Description

These adapters make it possible to join threaded pipe to flexible hose. By threading the male end of the pipe adapter into the female end of a pipe fitting, a hose can be slipped over the barbed end of the adapter and fastened with a hose clamp.
Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.