This item is Discontinued.

Allied Titanium 3/8 X 1-1/2 inch  Dowel Pin, Grade 5 (Ti-6Al-4V) 0047072

3/8 X 1-1/2 inch Dowel Pin, Grade 5 (Ti-6Al-4V) (Discontinued)

  • Mfr # 0047072
  • Zoro # G905391439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047072
Zoro #
G905391439
UPC #
708498484424
Country of Origin
United States

Dimensions

Nominal Diameter
3/8
Fastener Length
1-1/2 in
Length Tolerance
+0.005/-0 inch

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Titanium
Material Grade
Grade 5 (Ti-6Al-4V)
Fastener Finish
Polished
Standards
ASME-B18.8.2
Item
Pin, Dowel
Head Type
Socket Head

Description

Allied Titanim dowel pins are currently in use in robots, drones and precision mechanical devices all over the planet and in outerspace. These dowel pins are fabricated from grade 5 (6Al-4V) titanium and are corrsion free, even in saltwater. Grade 5 titan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.