Zoro Homepage

5/16"-18 Socket Head Cap Screw, Socket, Plain Titanium, 1/2 in Length

  • Mfr # 0032378

  • Zoro # G905391927


product price: $13.55
/ea
Sold in multiples of 5 for $67.75

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-18
Screw Length
1/2 in
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0032378
Zoro #
G905391927
UPC #
51907321590
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Tolerance
+0/-0.012 in

Description

These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.