
#6-32 Socket Head Cap Screw, Socket, Plain Titanium, 1/4 in Length
Mfr # 0027071
Zoro # G905391774
product price: $9.19
/eaSold in multiples of 10 for $91.90
Key Features
Socket Head
Hex Drive
Thread Size
#6-32
Screw Length
1/4 in
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0027071
Zoro #
G905391774
UPC #
051907331445
Country of Origin
United States
Dimensions
Thread Size
#6-32
Screw Length
1/4 in
Details
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Tolerance
+0/-0.012 in
Thread Style
Fully Threaded
Description
These button head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and shi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.