Wood Screw, #8, 2-4/5 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK
- Mfr # DDFW834
- Zoro # G607166434
product price:Â
$
10.39
/pk of 100, $0.10/ea
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDFW834
- Zoro #
- G607166434
- UPC #
- 781002820864
- Country of Origin
- Canada
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Materials for Use With
- Wood
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Application
- Plywood, Lumber, and other Woods
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-4/5 in
- Drive Size
- #2
- Head Height
- 0.100 in
- Head Dia.
- 0.332'' - 0.292''
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.