Shop All Set Screws
Allied Titanium
#8-32 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP)
Mfr # 0078238
Zoro # G405391489
product price: $10.39
/ea
Sold in multiples of 8 for $83.12
$83.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/4 in
- Point Type Cup
- Material Titanium
Product Information
- Brand Allied Titanium
- MFR # 0078238
- Zoro # G405391489
- UPC # 708498457619
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Details
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60251C24)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- STARBORN Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 2000 PK (DT62V300)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M100)
- ALLIED TITANIUM M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079539)
- ALLIED TITANIUM M4-0.7 Pitch X 12mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079541)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/4, PK100 (U07840.019.0025)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U07840.031.0100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U07840.025.0075)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK50 (U51260.025.0100)
- PRIME-LINE Socket Set Screw #10-32 X 7/8in Grade 18-8 Stainless Steel 10PK (9183014)
- Allied Titanium Set Screws