Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Washer, Fits Bolt Size M10 , Titanium

  • Mfr # 0076873

  • Zoro # G805393922


product price: $3.69
/ea
Sold in multiples of 20 for $73.80

Key Features

Material
Titanium
For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.50 mm
Washer Standards
ISO-7093; DIN-9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0076873
Zoro #
G805393922
UPC #
708498485483
Country of Origin
Unknown

Dimensions

For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.50 mm
Inside Diameter
10 mm
Thread Size
M10-2.5

Details

Item
Fender Washer
Material
Titanium
Washer Standards
ISO-7093; DIN-9021
System of Measurement
Metric
Thickness Tolerance
+0/-0.40 mm

Description

These fender washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Fender washers are designed to spread the clamping pressure of a bolt or screw far beyond the outside diameter of the the head. If the washer starts corroding, then the washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.