Shop ALLIED TITANIUM
See all product information
Create Account
Fender Washer, Fits Bolt Size M10 , Titanium
- Mfr # 0052732
- Zoro # G705393992
product price:Â
$
6.79
/ea
Sold in multiples of 10 for
$67.90
Key Features
Material
Titanium
For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2 mm
Inside Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0052732
- Zoro #
- G705393992
- UPC #
- 51907326021
- Country of Origin
- China
- Item
- Fender Washer
- Material
- Titanium
- System of Measurement
- Metric
- Thickness Tolerance
- +0/-0.10 mm
Dimensions
- For Screw Size
- M10
- Outside Diameter
- 30 mm
- Minimum Thickness
- 2 mm
- Inside Diameter
- 10 mm
- Thread Size
- M10-2
Description
These fender washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to t
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.