CAD
Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 1/4" , Steel Plain Finish, 100 PK
- Mfr # 6DZA0
- Zoro # G3130136
CAD Available
product price:Â
$
3.15
/pk of 100, $0.03/ea
Key Features
CAD Drawing
Material
Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DZA0
- Zoro #
- G3130136
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Flat Washer
- Material
- Steel
- Finish
- Plain
- Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.015 in
- Application
- Bearing Surface for Fasteners and Fixtures
- Rockwell Hardness
- Rb 40 min
- Type
- SAE Flat Washer
- Pack Size
- Small Pack
- Material Grade/Class
- Grade 2
- Dimensional Standards
- ASME B18.22.1 Type A Narrow, SAE Standard
- For Use With
- Screws and Bolts
- Hardness
- 38 HRC
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 5/8 in
- Minimum Thickness
- 0.063 in
- Maximum Thickness
- 0.063 in
- Inside Diameter
- 0.281 in
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 1/16 in, System of Measurement Inch, Minimum Thickness 1/16 in, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.015 in, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.