Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, 1/2", Titanium, Grade 5

  • Mfr # 0002220

  • Zoro # G205392068


product price: $24.19
/ea
Sold in multiples of 2 for $48.38

Key Features

Thread Size
1/2"
Material
Titanium
Material Grade/Class
Grade 5
System of Measurement
Inch
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002220
Zoro #
G205392068
UPC #
051907336099
Country of Origin
China

Dimensions

Thread Size
1/2"

Details

Item
Flange Nut
Material
Titanium
Material Grade/Class
Grade 5
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Tolerance
+0/-0.014 in

Description

A flange nut is a type of nut that has a wide flange on the bottom that acts as built in washer. This serves to distribute the pressure to a larger bearing surface of the nut over the part being secured, reducing the chance of damage to the part.
These f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.