
Flat Washer, For Screw Size 1/2"-0.062 , Titanium
Mfr # 0001693
Zoro # G005394002
product price: $8.79
/eaSold in multiples of 6 for $52.74
Key Features
Material
Titanium
Outside Diameter
1-1/2 in
Minimum Thickness
0.062 in
Standards
ASME-B18.22.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0001693
Zoro #
G005394002
UPC #
051907303343
Country of Origin
United States
Dimensions
For Screw Size
1/2"-0.062
Outside Diameter
1-1/2 in
Minimum Thickness
0.062 in
Inside Diameter
1/2 in
Thread Size
1/2-0.062
Details
Item
Flat Washer
Material
Titanium
Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0/-0.004 in
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.