Zoro Homepage

Flat Washer, For Screw Size 3/4"-0.09 , Titanium

  • Mfr # 0011950

  • Zoro # G405394022


product price: $5.69
/ea
Sold in multiples of 8 for $45.52

Key Features

Material
Titanium
For Screw Size
3/4"-0.09
Outside Diameter
1-5/16 in
Minimum Thickness
0.09 in
Standards
ASME-B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011950
Zoro #
G405394022
UPC #
051907309628
Country of Origin
United States

Dimensions

For Screw Size
3/4"-0.09
Outside Diameter
1-5/16 in
Minimum Thickness
0.09 in
Inside Diameter
3/4 in
Thread Size
3/4-0.09

Details

Item
Flat Washer
Material
Titanium
Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0/-0.005 in

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.