Flat Washer, For Screw Size 5/16"-0.04 , Titanium
Mfr # 0076856
Zoro # G405393957
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Material
Titanium
Outside Diameter
3/4 in
Minimum Thickness
0.04 in
Standards
ASME-B18.22.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0076856
Zoro #
G405393957
UPC #
708498485377
Country of Origin
Unknown
Dimensions
For Screw Size
5/16"-0.04
Outside Diameter
3/4 in
Minimum Thickness
0.04 in
Inside Diameter
5/16 in
Thread Size
5/16-0.04
Details
Item
Flat Washer
Material
Titanium
Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0.015/-0.007 in
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.