Zoro Homepage

Flat Washer, For Screw Size 5/16"-0.063 , Titanium

  • Mfr # 0051186

  • Zoro # G205393997


product price: $2.15
/ea
Sold in multiples of 30 for $64.50

Key Features

Material
Titanium
For Screw Size
5/16"-0.063
Outside Diameter
11/16 in
Minimum Thickness
0.063 in
Standards
ASME-B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0051186
Zoro #
G205393997
UPC #
051907325932
Country of Origin
United States

Dimensions

For Screw Size
5/16"-0.063
Outside Diameter
11/16 in
Minimum Thickness
0.063 in
Inside Diameter
5/16 in
Thread Size
5/16-0.063

Details

Item
Flat Washer
Material
Titanium
Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0/-0.003 in

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.