Zoro Homepage

Flat Washer, For Screw Size 7/16"-0.063 , Titanium

  • Mfr # 0011934

  • Zoro # G405393995


product price: $3.25
/ea
Sold in multiples of 14 for $45.50

Key Features

Material
Titanium
For Screw Size
7/16"-0.063
Outside Diameter
3/4 in
Minimum Thickness
0.063 in
Standards
ASME-B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011934
Zoro #
G405393995
UPC #
051907309529
Country of Origin
United States

Dimensions

For Screw Size
7/16"-0.063
Outside Diameter
3/4 in
Minimum Thickness
0.063 in
Inside Diameter
7/16 in
Thread Size
7/16-0.063

Details

Item
Flat Washer
Material
Titanium
Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0/-0.004 in

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.