Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #8"-0.049 , Titanium

  • Mfr # 0075328

  • Zoro # G705393930


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Material
Titanium
For Screw Size
#8"-0.049
Outside Diameter
7/16 in
Minimum Thickness
0.049 in
Standards
ASME-B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0075328
Zoro #
G705393930
UPC #
051907326885
Country of Origin
China

Dimensions

For Screw Size
#8"-0.049
Outside Diameter
7/16 in
Minimum Thickness
0.049 in
Inside Diameter
8 in
Thread Size
#8-0.049

Details

Item
Flat Washer
Material
Titanium
Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0.015/-0.005 in
Class
Standard

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.