Zoro Homepage

Flat Washer, For Screw Size M3-0.50 , Titanium

  • Mfr # 0075654

  • Zoro # G805394035


product price: $3.99
/ea
Sold in multiples of 16 for $63.84

Key Features

Material
Titanium
For Screw Size
M3-0.50
Minimum Thickness
0.5 mm
Standards
DIN-433
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0075654
Zoro #
G805394035
UPC #
708498481355
Country of Origin
China

Dimensions

For Screw Size
M3-0.50
Outside Diameter
6 mm
Minimum Thickness
0.5 mm
Inside Diameter
3 mm
Thread Size
M3-0.5

Details

Item
Flat Washer
Material
Titanium
Standards
DIN-433
System of Measurement
Metric
Thickness Tolerance
+0/-0.30 mm

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.