Zoro Homepage

Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Grade 2 Titanium, 2-1/2 in L

  • Mfr # 0107193

  • Zoro # G414563730


product price: $11.95
/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107193
Zoro #
G414563730
UPC #
708498486060
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Head Width
9/16 in
Head Height
15/64 in
Drive Size
9/16 in
Overall Length
2 1/2 in
Screw Size
3/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME: B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
49,900 psi
Thread Type
UNC
Type
Hex Head Bolt
Dimensional Standards
ANSI B18.8.1, ASME B18.2.1
Head Style
Hex
For Use in Systems
General Purpose
Resistance Properties
Corrosion-Resistant
Features
Fully Threaded
Material Quality Standards
ASME: B18.2.1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products