Zoro Homepage

Grade 2, M6-1.00 Hex Head Cap Screw, Plain Titanium, 25 mm L

  • Mfr # 0107631

  • Zoro # G212533171


product price: $3.15
/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Titanium
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107631
Zoro #
G212533171
UPC #
708498485582
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
10 mm
Head Height
3.67 mm
Screw Size
M6

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Grade 2
Material
Titanium
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
34,800 psi
Dimensional Standards
DIN 933
Thread Pitch
1 mm
Type
Hex Head Bolt
Pack Size
Small
Head Style
Hex
Material Quality Standards
DIN 933
Manufacturer Location
Globally Sourced
Includes Nut
No
Resistance Properties
Corrosion-Resistant

Description

System of Measurement Metric, Heavy Hex Bolt, Fastener Length 25 mm, Head Height 3.67 mm, Head Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.