
Hex Nut, M10-1.25, Titanium, Grade 5
Mfr # 0010170
Zoro # G105391949
product price: $6.15
/eaSold in multiples of 10 for $61.50
Key Features
Thread Size
M10-1.25
Material
Titanium
Material Grade/Class
Grade 5
Standards
ISO-4033
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0010170
Zoro #
G105391949
UPC #
051907307099
Country of Origin
China
Dimensions
Thread Size
M10-1.25
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
ISO-4033
System of Measurement
Metric
Tolerance
+0/-0.27 mm
Description
These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.