Shop All Socket Head Cap Screws
Allied Titanium
M6-1.00 Socket Head Cap Screw, Plain Titanium, 60 mm Length
Mfr # 0017212
Zoro # G505392157
product price: $6.95
/ea
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 60 mm
- Material Titanium
- Finish Plain
Product Information
- Brand Allied Titanium
- MFR # 0017212
- Zoro # G505392157
- UPC # 51907313953
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 60 mm |
Details
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22140)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08161.025.0002)
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass (240-M4-BR)
- ZORO SELECT 3/32X3 PIN COTTER ZINC (09448PC)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016964)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 15 mm Length (0086681)
- ALLIED TITANIUM 3/8"-16 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016679)
- ALLIED TITANIUM 1/2"-20 Socket Head Cap Screw, Titanium, 2 in Length (0017546)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 50 mm Length (0017211)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 30 mm Length (0026142)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.060.0012)
- Allied Titanium Socket Head Cap Screws