
M6-1.00 Socket Head Cap Screw, Titanium, 35 mm Length
Mfr # 0018103
Zoro # G105391994
product price:Â $13.95
/ea
Sold in multiples of 6 for $83.70
Key Features
Hex Drive
Thread Size
M6-1.00
Screw Length
35 mm
Material
Titanium
Standards
ISO-4762
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0018103
Zoro #
G105391994
UPC #
51907316961
Country of Origin
United States
Dimensions
Thread Size
M6-1.00
Screw Length
35 mm
Details
Item
Socket Head Cap Screw
Material
Titanium
Drive Type
Hex
Standards
ISO-4762
System of Measurement
Metric
Tolerance
+0/-0.22 mm
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.