Zoro Homepage

M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain Titanium

  • Mfr # 0107523

  • Zoro # G312483406


product price: $3.89
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
Titanium
Finish
Plain
Tensile Strength
49,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107523
Zoro #
G312483406
UPC #
708498487005
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm
Drive Size
#3
Head Height
3.5 mm
Screw Size
6 mm
Head Width
11 mm
Maximum Head Height
3.5 mm
Overall Length
25 mm
Maximum Head Width
11 mm

Description

Machine Screw, Head Type Flat, Material Titanium, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 25 mm, Head Width 11 mm, Head Height 3.5 mm, Drive Size #3, Tensile Strength 49,900 psi, Dimensional Standards DIN 965, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 11 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.