
M8-1.25 Socket Head Cap Screw, Socket, Plain Stainless Steel, 12 mm Length
Mfr # 0023594
Zoro # G205391382
product price: $18.99
/eaSold in multiples of 5 for $94.95
Key Features
Socket Head
Hex Drive
Screw Length
12 mm
Material
Stainless Steel
Finish
Plain
Standards
ISO-10642
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0023594
Zoro #
G205391382
UPC #
051907328339
Country of Origin
Unknown
Dimensions
Thread Size
M8-1.25
Screw Length
12 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ISO-10642
System of Measurement
Metric
Thread Style
Fully Threaded
Tolerance
+0/-0.33 mm
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.