M8-1.25 x Socket, Socket Head Cap Screw, Plain Titanium
Mfr # 0107486
Zoro # G512533130
product price: $7.59
/eaKey Features
Socket Head
Hex Drive
Thread Size
M8-1.25
Fastener Length
25 mm
Material
Titanium
Finish
Plain
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107486
Zoro #
G512533130
UPC #
708498486480
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Fastener Length
25 mm
Head Height
8 mm
Head Width
13 mm
Screw Size
8 mm
Maximum Head Width
13 mm
Maximum Head Height
8 mm
Overall Length
25 mm
Head Diameter
13 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Internal Hex, Drive Size Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 25 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Dimensional Standards ISO 4762, Maximum Head Height 8 mm, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.