
Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length
Mfr # 0078869
Zoro # G605391982
product price: $55.19
/eaKey Features
Hex Drive
Material
Titanium
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
Tolerance
+0/-0.015 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0078869
Zoro #
G605391982
UPC #
051907326908
Country of Origin
China
Dimensions
Screw Length
2-1/2 in
Details
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Tolerance
+0/-0.015 in
Description
These socket head shoulder screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.