CAD
Shop TEKS
See all product information
Create Account
Self-Drilling Screw, #12 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK
- Mfr # 1575553
- Zoro # G4990727
CAD Available
product price:
$
77.95
/pk of 500, $0.16/ea
Key Features
Pan Head
Combination Phillips/Square Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#2
Material
Steel
Finish
Gray Spex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1575553
- Zoro #
- G4990727
- UPC #
- 092097922853
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #12
- Fastener Length
- 1 in
- Drive Size
- #2
- Head Dia.
- 0.438 in
- Drill Point Size
- 3
- Head Height
- 0.077 in
- Head Width
- 0.438 in
- Overall Length
- 1 in
- Washer Outside Diameter
- 0.435 in
- Maximum Drilling Thickness
- 0.21 in
- Drill Tip Length
- 7/16 in
- Maximum Head Width
- 7/16 in
- Maximum Head Height
- 5/64 in
- Thread Size
- #12-14
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
The TEKS - 1575553 is a Self-Drilling Screw designed for industrial and commercial applications. Made from steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without pre-drilled holes. They are commonly used in metal fabrication, construction, and assembly tasks providing secure fastening with reduced labor time.
- Application: Intended for use in attaching Metal Roof Clip to Steel Purlin.
- CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
- Collated: Non-Collated – each screw needs to be loaded individually during installation.
- Drive: Combination Phillips/Square – requires specific tool fitting for installation or removal.
- Fastener Length: 1 inch – determines how deeply it can penetrate and secure materials together.
- Finish: Gray Spex coating is intended to improve durability, corrosion resistance, and appearance while potentially reducing friction during installation.
- Head Type: Pan shape offers ease of use with specific tools or suitability for certain materials and applications
- Suitable Materials: Intended for penetration and fastening of various woods and metals
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.