Zoro Homepage

Split Lock Washer, For Screw Size M10 Titanium

  • Mfr # 0000918

  • Zoro # G005394033


product price: $7.99
/ea
Sold in multiples of 8 for $63.92

Key Features

Material
Titanium
Outside Diameter
18.1 mm
Standards
DIN-127 A
System of Measurement
Metric
Thickness Tolerance
+/- 0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000918
Zoro #
G005394033
UPC #
51907300595
Country of Origin
China

Dimensions

For Screw Size
M10
Outside Diameter
18.1 mm
Thread Size
M10-2.2

Details

Item
Split Lock Washer
Material
Titanium
Standards
DIN-127 A
System of Measurement
Metric
Thickness Tolerance
+/- 0.15 mm

Description

These lock washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). This alloy of titanium is what really sets these washers apart from those made from other materials. Grade 5 titanium is extremely springy and of course how well a split lock wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.