Zoro Homepage

Split Lock Washer, For Screw Size M8 Titanium, Passivated Finish

  • Mfr # 0107448

  • Zoro # G412483610


product price: $1.15
/ea

Key Features

Material
Titanium
Finish
Passivated
Outside Diameter
14.8 mm
Minimum Thickness
2 mm
Maximum Thickness
8.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107448
Zoro #
G412483610
UPC #
708498486213
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M8
Outside Diameter
14.8 mm
Minimum Thickness
2 mm
Maximum Thickness
8.3 mm
Inside Diameter
8.30 mm
Inside Diameter - Maximum
4.35 mm
Section Width - Minimum
3.25 mm
Bearing Width - Minimum
6.5 mm
Minimum Inside Diameter
8.3 mm
Outside Diameter - Minimum
14.8 mm
Outside Diameter - Maximum
14.8 mm

Details

Item
Split Lock Washer
Material
Titanium
Finish
Passivated
Standards
DIN 127
System of Measurement
Metric
Material Grade/Class
Grade 2
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127
Resistance Properties
Corrosion-Resistant
Washer Type
Regular
Type
Split Lock Washer
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Not Metal Detectable

Description

These lock washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. If you have ever had a bolt come undone because the lock washer rusted away, then you know the benefit of these lock washers. Boat engines are a great example. Traditional steel washers and even stainless steel washers corrode horribly from saltwater, whereas these lock washers are corrosion free. Obviously, they are light and strong as well. From bicycles to race cars and from anodizing plants to magnetic free devices, these titanium lock washers are needed.


  • Non-Corrosive
  • Lightweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.