Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016609
  • Zoro # G523785696

product price: 
$
17.15
/ea

Key Features

Thread Size
#8-32
System of Measurement
Inch
Dimensional Standards
ANSI B 18.3, ASME B18.3
Finish
Plain
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016609
Zoro #
G523785696
UPC #
000194883004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
System of Measurement
Inch
Dimensional Standards
ANSI B 18.3, ASME B18.3
Finish
Plain
Thread Type
Coarse
Type
Socket Head Cap Screw
Drive Type
Socket
Material Grade/Class
Grade 5
Head Type
Standard
Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Material
Titanium
Non-Marring Tip
Yes
Temperature - Maximum
350 Degrees F
Tensile Strength
130,000 psi
Thread Fit
2A
Thread Direction
Right Hand
Color
Gray
Sealing Gasket
No
Head Texture
Smooth
Seal Material
None
Temperature - Minimum
-320 Degrees F
Proof Load
108,000 psi
Thread Style
Fully Threaded
Rockwell Hardness
C36
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in
Drive Size
9/64 in
Maximum Head Height
0.169 in
Minimum Thread Length
1/2 in
Minimum Head Height
0.159 in
Head Height
0.164 in
Head Diameter
0.27 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #8-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.