Titanium Socket Head Machine Screw

  • Mfr # 0016612
  • Zoro # G423785673
product price: 
$
20.25
/ea

Key Features

Finish
Plain
Head Type
Standard
Thread Size
#8-32
System of Measurement
Inch
Minimum Yield Strength
120,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016612
Zoro #
G423785673
UPC #
000194886004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Finish
Plain
Head Type
Standard
System of Measurement
Inch
Minimum Yield Strength
120,000 psi
Material Grade/Class
Grade 5
Thread Type
Coarse
Drive Type
Socket
Dimensional Standards
ANSI B 18.3, ASME B18.3
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Material
Titanium
Proof Load
108,000 psi
Head Texture
Smooth
Seal Material
None
Color
Gray
Rockwell Hardness
C36
Temperature - Minimum
-320 Degrees F
Thread Style
Fully Threaded
Temperature - Maximum
350 Degrees F
Thread Direction
Right Hand
Non-Marring Tip
Yes
Tensile Strength
130,000 psi
Sealing Gasket
No
Thread Fit
2A
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#8-32
Fastener Length
1 in
Minimum Head Height
0.159 in
Head Diameter
0.27 in
Minimum Thread Length
1 in
Maximum Head Height
0.169 in
Head Height
0.164 in
Drive Size
9/64 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #8-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.