Titanium Socket Head Machine Screw

  • Mfr # 0080216
  • Zoro # G523785641
product price: 
$
17.49
/ea

Key Features

Type
Socket Head Cap Screw
Head Type
Standard
Minimum Yield Strength
120,000 psi
System of Measurement
Inch
Drive Type
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080216
Zoro #
G523785641
UPC #
000152875003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Type
Socket Head Cap Screw
Head Type
Standard
Minimum Yield Strength
120,000 psi
System of Measurement
Inch
Drive Type
Socket
Material
Titanium
Dimensional Standards
ASME B18.3
Material Grade/Class
Grade 5
Finish
Plain
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Texture
Smooth
Thread Fit
2A
Proof Load
108,000 psi
Color
Gray
Tensile Strength
130,000 psi
Temperature - Minimum
-320 Degrees F
Rockwell Hardness
C36
Non-Marring Tip
Yes
Sealing Gasket
No
Temperature - Maximum
350 Degrees F
Seal Material
None
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#8-32
Fastener Length
7/16 in
Maximum Head Height
0.164 in
Minimum Thread Length
7/16 in
Head Height
0.162 in
Head Diameter
0.27 in
Minimum Head Height
0.16 in
Drive Size
9/64 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #8-32, Minimum Thread Length 7/16 in, Fastener Length 7/16 in, Head Height 0.162 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.