Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016648
  • Zoro # G323785483

product price: 
$
19.49
/ea

Key Features

Type
Socket Head Cap Screw
Drive Type
Socket
Head Type
Standard
System of Measurement
Inch
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016648
Zoro #
G323785483
UPC #
000194922004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Type
Socket Head Cap Screw
Drive Type
Socket
Head Type
Standard
System of Measurement
Inch
Thread Type
Coarse
Finish
Plain
Material Grade/Class
Grade 5
Material
Titanium
Dimensional Standards
ANSI B 18.3, ASME B18.3
Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Thread Fit
2A
Rockwell Hardness
C36
Thread Style
Fully Threaded
Color
Gray
Head Texture
Smooth
Thread Direction
Right Hand
Non-Marring Tip
Yes
Seal Material
None
Temperature - Maximum
350 Degrees F
Tensile Strength
130,000 psi
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Sealing Gasket
No
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
1/4"-20
Fastener Length
1/4 in
Minimum Thread Length
1/4 in
Head Height
0.247 in
Minimum Head Height
0.244 in
Maximum Head Height
0.25 in
Drive Size
3/16 in
Head Diameter
0.375 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.247 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.