Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016653
  • Zoro # G423785871

product price: 
$
26.55
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Minimum Yield Strength
120,000 psi
Dimensional Standards
ANSI B 18.3, ASME B18.3
Thread Type
Coarse
Thread Size
1/4"-20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016653
Zoro #
G423785871
UPC #
000194927004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Minimum Yield Strength
120,000 psi
Dimensional Standards
ANSI B 18.3, ASME B18.3
Thread Type
Coarse
Material Grade/Class
Grade 5
Material
Titanium
Drive Type
Socket
Type
Socket Head Cap Screw
Finish
Plain
Head Type
Standard
System of Measurement
Inch
Tensile Strength
130,000 psi
Thread Style
Fully Threaded
Sealing Gasket
No
Thread Direction
Right Hand
Thread Fit
2A
Seal Material
None
Rockwell Hardness
C36
Proof Load
108,000 psi
Temperature - Maximum
350 Degrees F
Color
Gray
Non-Marring Tip
Yes
Head Texture
Smooth
Temperature - Minimum
-320 Degrees F
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
1 1/4 in
Thread Size
1/4"-20
Maximum Head Height
0.26 in
Minimum Thread Length
1 1/4 in
Drive Size
3/16 in
Minimum Head Height
0.24 in
Head Height
0.25 in
Head Diameter
0.375 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.